Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

41P45

H35H20

H35H20 SPLIT TAPER SPROCKET

Roller Chain Sprocket; 35 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 2.593" Outside Diameter; 2.397" Pitch Diameter; B-Hub One Side; Bushed Mount; H1 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

35H20

BDI #

918642

PRICE
$ 44.85 / each
$ 94.19 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
UNSPSC
31171901
EAN
0097039994455
Chain Size
35
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
H1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.5
Long Description
Roller Chain Sprocket; 35 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 2.593" Outside Diameter; 2.397" Pitch Diameter; B-Hub One Side; Bushed Mount; H1 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
2.397 Inch | 60.89 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.593 Inch | 65.862 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter