Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

35BS32H 1-1/4

H50B18F X 1-1/4

H50B18F X 1-1/4 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.919" Outside Diameter; 3.599" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

H50B18F-1D

BDI #

916613

PRICE
$ 46.64 / each
$ 97.93 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.998
UNSPSC
31171901
EAN
0097039299185
Chain Size
50
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.15
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.919" Outside Diameter; 3.599" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.25 Inch | 31.75 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.919 Inch | 99.543 Millimeter
Pitch Diameter
3.599 Inch | 91.42 Millimeter