Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H35B42F X 7/8

H50B55F X 1-15/16

H50B55F X 1-15/16 ROLLER CHAIN SPROCKET ; 5/8" P 55T 1-15/16" BORE W/HT

Roller Chain Sprocket; 1-15/16" Bore; 50 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; 11.305" Outside Diameter; 10.948" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

50B55F-1R

BDI #

24344259

PRICE
$ 143.17 / each
$ 300.56 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.98
UNSPSC
31171901
EAN
0097039307606
Chain Size
50
Number of Teeth
55
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 50 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; 11.305" Outside Diameter; 10.948" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.938 Inch | 49.225 Millimeter
Pitch Diameter
10.948 Inch | 278.08 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
11.305 Inch | 287.147 Millimeter