Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H80B25F X 1-3/4

H60B14F X 1-1/4

H60B14F X 1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE KW 2SS W/HT

Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

H60B14F-1D

BDI #

916761

PRICE
$ 46.64 / each
$ 97.93 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.91
UNSPSC
31171901
EAN
0097039299468
Chain Size
60
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
H60B14F-1D
Weight / LBS
2
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
1.25 Inch | 31.75 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
3.371 Inch | 85.623 Millimeter
Outside Diameter
3.736 Inch | 94.894 Millimeter