Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2080B14F X 2 KW SS

H60B26F X 1-5/8

H60B26F X 1-5/8 SPROCKET

Roller Chain Sprocket; 1-5/8" Bore; 60 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

H60B26F-1J

BDI #

916885

PRICE
$ 115.36 / each
$ 242.18 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
3.04
UNSPSC
31171901
EAN
0097039913364
Chain Size
60
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
60B26F-1J
Weight / LBS
6.7
Long Description
Roller Chain Sprocket; 1-5/8" Bore; 60 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
6.627 Inch | 168.326 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Pitch Diameter
6.222 Inch | 158.04 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter