Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

240C17

H78C19

H78C19 FLAME CUT SPROCKET

Roller Chain Sprocket; 78 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 15.85" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

H78C19

BDI #

590722

PRICE
$ 753.89 / each
$ 852.50 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
33.57
UNSPSC
31171901
Chain Size
78
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
4
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
Manufacturer Item Number
H78C19
Weight / LBS
74
Long Description
Roller Chain Sprocket; 78 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 15.85" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
15.85 Inch | 402.59 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter