Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H80B28 X 2-3/16

H80B32F X 1-5/8

H80B32 X 1-5/8 RLR CHAIN SPROCKET

Roller Chain Sprocket; 1-5/8" Bore; 80 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

80B32F-1J

BDI #

21972394

PRICE
$ 212.49 / each
$ 446.07 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
8.83
UNSPSC
31171901
EAN
0097039340245
Chain Size
80
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
18.3
Long Description
Roller Chain Sprocket; 1-5/8" Bore; 80 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
10.753 Inch | 273.126 Millimeter
Pitch Diameter
10.202 Inch | 259.14 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
1.625 Inch | 41.275 Millimeter