Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

78C11

H82C17

H82C17 FLAME CUT SPROCKET

Roller Chain Sprocket; 82 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 16.73" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

H82C17

BDI #

590735

PRICE
$ 986.03 / each
$ 1,115.00 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
43.09
UNSPSC
31171901
Chain Size
82
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
4
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
Manufacturer Item Number
H82C17
Weight / LBS
95
Long Description
Roller Chain Sprocket; 82 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 16.73" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
16.73 Inch | 424.942 Millimeter
Chain Pitch
3.075 Inch | 78.105 Millimeter