Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HAT-102

HAT-102

HAT-102 RIGHT ANGLE GEARBOX ; 2:1 RATIO 0.625" INPUT SHAFT DIA

Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 5/8" Input Shaft Diameter; Aluminum Alloy; Three Way Unit; 50LBS Maximum Overhung; Three Way; Direct Mounted; 7-1/4" Length; 6.062" Height; 2" Width

Part #

135814

BDI #

25184187

PRICE
$ 754.55 / each

QTY

Manufacturer Name
MITRPAK POWER TRANSMISSION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111524
EAN
0060545235814
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.lampin.com
Product Detail
Bevel Speed Reducer
Product Specification
Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 5/8" Input Shaft Diameter; Aluminum Alloy; Three Way Unit; 50LBS Maximum Overhung; Three Way; Direct Mounted; 7-1/4" Length; 6.062" Height; 2" Width
Long Description
Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 5/8" Input Shaft Diameter; Aluminum Alloy; Three Way Unit; 50LBS Maximum Overhung; Three Way; Direct Mounted; 7-1/4" Length; 6.062" Height; 2" Width