Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HAT-122

HAT-122

HAT-122 RIGHT ANGLE GEARBOX ; 2:1 RATIO 0.75" INPUT SHAFT DIA

Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 3/4" Input Shaft Diameter; Aluminum Alloy; Three Way Unit; 100LBS Maximum Overhung; Direct Mounted; 10" Length; 8.937" Height; 3" Width

Part #

135822

BDI #

25184192

PRICE
$ 1,292.47 / each

QTY

Manufacturer Name
MITRPAK POWER TRANSMISSION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111524
EAN
0060545235822
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.lampin.com
Product Detail
Bevel Speed Reducer
Product Specification
Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 3/4" Input Shaft Diameter; Aluminum Alloy; Three Way Unit; 100LBS Maximum Overhung; Direct Mounted; 10" Length; 8.937" Height; 3" Width
Long Description
Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 3/4" Input Shaft Diameter; Aluminum Alloy; Three Way Unit; 100LBS Maximum Overhung; Direct Mounted; 10" Length; 8.937" Height; 3" Width