Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
HD-1/220 415LB DRUM ; L0313-040

HD-1/220 415LB DRUM ; L0313-040

HD-1/220 415LB DRUM ; L0313-040

L0313-040 SYNXTREM GREASE HD-1/220 415LB ; FULL DRUM

Calcium Complex Grease; Bearing; Drum; Semi Solid; Anti-Friction Bearing; Tan; 415 Lb

Part #

L0313-040

BDI #

18229090

PRICE
$ 15,509.44 / each

QTY

CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
208.38
UNSPSC
15121902
EAN
0089215431311
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
Anti-Friction Bearing
Tradename
SYNXTREME
Manufacturer's Description
Synxtreme HD-220 Series 100 Percentage Synthetic Calcium Sulfonate Complex Grease
Color
Tan
Container Size value And um
415 Lb
Degree of Flashpoint value And um
Above 232 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
NSF H2
NLGI Grade
1
Other Features
Multipurpose | High Performance | Extreme Duty | Smooth | Outstanding Shear Stability
Net Weight
6640 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0313-040
Weight / LBS
460
Long Description
Calcium Complex Grease; Bearing; Drum; Semi Solid; Anti-Friction Bearing; Tan; 415 Lb