Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
HD-2/220 14.5OZ CART ; L0312-098

HD-2/220 14.5OZ CART ; L0312-098

HD-2/220 14.5OZ CART ; L0312-098

L0312-098 SYNXTRM GREASE HD-2/220 14.5OZ ; NON RETURNABLE

Calcium Complex Grease; Bearing; Cartridge; Semi Solid; Anti-Friction Bearing; Tan; 14.5 Oz

Part #

L0312-098

BDI #

18229567

PRICE
$ 1,655.45 / case

QTY

CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
15121902
EAN
0089215331208
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Semi Solid
Application
Anti-Friction Bearing
Tradename
SYNXTREME
Manufacturer's Description
Synxtreme HD-220 Series 100 Percentage Synthetic Calcium Sulfonate Complex Grease
Color
Tan
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
Above 232 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
NSF H2
NLGI Grade
2
Other Features
Multipurpose | High Performance | Extreme Duty | Smooth | Outstanding Shear Stability
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0312-098
Weight / LBS
1.1
Long Description
Calcium Complex Grease; Bearing; Cartridge; Semi Solid; Anti-Friction Bearing; Tan; 14.5 Oz