HD60B28
HD60B28 SB 1 ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Roller Chain Sprocket; 60-2 Chain; 28 Teeth; 2 Row of Teeth; Hardened Teeth; 7.106" Outside Diameter; 6.698" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
D60B28
BDI #
913438
PRICE
$ 181.03 / each
$ 380.03 / each
INVENTORY: