Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HD1000413ARKBS

HD650102AMKBS

HD650102AMKBS AC SERVO MOTOR ; HDS65-0102A W/ABSOLUTE MULTI-TURN SMART

AC Motor; Permanent Magnet; High Performance; 0.6NM Torque; 0.19KW Power; 230VAC Voltage; 3 Phase; Regular Inertia; With Seal; With Brake; Keyway; Absolute Encoder; Multi Turn; Smart ABS; 17+16 Bit; 65MM Flange

Part #

HD650102AMKBS

BDI #

24987477

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
3.833
UNSPSC
26101115
EAN
0781568947494
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
3.836
Product Detail
AC Motor
Product Specification
Permanent Magnet; High Performance; 0.6NM Torque; 0.19KW Power; 230VAC Voltage; 3 Phase; Regular Inertia; With Seal; With Brake; Keyway; Absolute Encoder; Multi Turn; Smart ABS; 17+16 Bit; 65MM Flange
Long Description
AC Motor; Permanent Magnet; High Performance; 0.6NM Torque; 0.19KW Power; 230VAC Voltage; 3 Phase; Regular Inertia; With Seal; With Brake; Keyway; Absolute Encoder; Multi Turn; Smart ABS; 17+16 Bit; 65MM Flange