Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HD1000413ARKBS

HDS100-0619ASKNN

HDS100-0619ASKNN AC SERVO MOTOR ; SMART-ABS ENCODER SINGAL-T

AC Motor; Permanent Magnet; High Performance; 6NM Torque; 1.9KW Power; 230VAC Voltage; 3 Phase; Regular Inertia; Without Seal; Without Brake; Keyway; Absolute Encoder; Single Turn; Smart ABS; 17 Bit; 100MM Flange

Part #

HDS100-0619ASKNN

BDI #

24987627

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
12.137
UNSPSC
26101115
EAN
0781568890301
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
12.147
Product Detail
AC Motor
Product Specification
Permanent Magnet; High Performance; 6NM Torque; 1.9KW Power; 230VAC Voltage; 3 Phase; Regular Inertia; Without Seal; Without Brake; Keyway; Absolute Encoder; Single Turn; Smart ABS; 17 Bit; 100MM Flange
Long Description
AC Motor; Permanent Magnet; High Performance; 6NM Torque; 1.9KW Power; 230VAC Voltage; 3 Phase; Regular Inertia; Without Seal; Without Brake; Keyway; Absolute Encoder; Single Turn; Smart ABS; 17 Bit; 100MM Flange