Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HDS130-1226BSKNS

HDS130-1226BSKNS

HDS130-1226BSKNS AC SERVO MOTOR ; SMART-ABS ENCODER KEY S

AC Motor; Permanent Magnet; High Performance; 12NM Torque; 2.6KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; With Seal; Without Brake; Keyway; Absolute Encoder; Single Turn; Smart ABS; 17 Bit; 130MM Flange

Part #

HD1301226BSKNS

BDI #

24987223

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
19.273
UNSPSC
26101115
EAN
0781568945124
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
19.29
Product Detail
AC Motor
Product Specification
Permanent Magnet; High Performance; 12NM Torque; 2.6KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; With Seal; Without Brake; Keyway; Absolute Encoder; Single Turn; Smart ABS; 17 Bit; 130MM Flange
Long Description
AC Motor; Permanent Magnet; High Performance; 12NM Torque; 2.6KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; With Seal; Without Brake; Keyway; Absolute Encoder; Single Turn; Smart ABS; 17 Bit; 130MM Flange