Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HDS100-0619AD4KBN

HDS180-4876BMKBN

HDS180-4876BMKBN AC SERVO MOTOR ; SMART ENCODER MULTI-TURN K

AC Motor; Permanent Magnet; High Performance; 48NM Torque; 7.6KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; Without Seal; With Brake; Keyway; Absolute Encoder; Multi Turn; Smart ABS; 17+16 Bit; 180MM Flange

Part #

HD1804876BMKBN

BDI #

24987419

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
71.806
UNSPSC
26101115
EAN
0781568946626
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
71.871
Product Detail
AC Motor
Product Specification
Permanent Magnet; High Performance; 48NM Torque; 7.6KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; Without Seal; With Brake; Keyway; Absolute Encoder; Multi Turn; Smart ABS; 17+16 Bit; 180MM Flange
Long Description
AC Motor; Permanent Magnet; High Performance; 48NM Torque; 7.6KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; Without Seal; With Brake; Keyway; Absolute Encoder; Multi Turn; Smart ABS; 17+16 Bit; 180MM Flange