HDS60P19
DS60P19 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED
Roller Chain Sprocket; 60 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 4.945" Outside Diameter; 4.557" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
DS60P19
BDI #
918925
PRICE
$ 268.18 / each
$ 563.01 / each
INVENTORY: