Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HG140 ; 5KH36NN37

HG140 ; 5KH36NN37

HG140 ; 5KH36NN37 FARM DUTY AC MOTOR ; 1/3HP 1725RPM TENV 48 1/60/230V

AC Motor; Farm Duty; 1/3HP; 48 Frame Size; 1800 Sync RPM; 230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10" Overall Length; 64.5% Efficiency Full Load

Part #

HG140

BDI #

17091846

PRICE
$ 524.89 / each
$ 685.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
8.154
UNSPSC
26101103
EAN
0722856028303
Horse Power
1/3HP
Frame Size
48
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
64.5
Inch - Metric
Inch
Other Features
Current Rating 2.5 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH36NN37
Manufacturer Internal Number
5KH36NN37
Weight / LBS
18
Long Description
AC Motor; Farm Duty; 1/3HP; 48 Frame Size; 1800 Sync RPM; 230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10" Overall Length; 64.5% Efficiency Full Load
Overall Length
10 Inch | 254 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter