Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HG152 ; 5KH32GN140X

HG152 ; 5KH32GN140X

HG152 ; 5KH32GN140X FAN/BLOWER MOTOR ; 1/12HP 1140RPM DP 48 1/60/115V

AC Motor; Single Phase; 1/12HP; 48Z Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.32" Overall Length; 42% Efficiency Full Load

Part #

HG152

BDI #

17091850

PRICE
$ 506.51 / each
$ 661.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.795
UNSPSC
26101116
EAN
0722856039606
Horse Power
1/12HP
Frame Size
48Z
Hertz
60
Sync RPM
1200
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
42
Inch - Metric
Inch
Other Features
Current Rating 2.4 Ampere | 6 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH32GN140X
Manufacturer Internal Number
5KH32GN140X
Weight / LBS
15
Long Description
AC Motor; Single Phase; 1/12HP; 48Z Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.32" Overall Length; 42% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
9.32 Inch | 236.728 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter