Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HG154 ; 5KH36KN113X

HG154 ; 5KH36KN113X

HG154 ; 5KH36KN113X FAN/BLOWER MOTOR ; 1/8HP 1140RPM DP 48Z 1/60/115V

AC Motor; Single Phase; 1/8HP; 48Z Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.4" Overall Length; 45% Efficiency Full Load

Part #

HG154

BDI #

17091851

PRICE
$ 560.14 / each
$ 731.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.701
UNSPSC
26101116
EAN
0722856039613
Horse Power
1/8HP
Frame Size
48Z
Hertz
60
Sync RPM
1200
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
45
Inch - Metric
Inch
Other Features
Current Rating 3.8 Ampere | 6 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH36KN113X
Manufacturer Internal Number
5KH36KN113X
Weight / LBS
17
Long Description
AC Motor; Single Phase; 1/8HP; 48Z Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.4" Overall Length; 45% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Overall Length
10.4 Inch | 264.16 Millimeter