Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HG701 ; 5KH32DN5618T

HG701 ; 5KH32DN5618T

HG701 ; 5KH32DN5618T HVAC MOTOR ; 1/4HP 1PH 115 V 1725RPM FAN/BLOWER

AC Motor; Single Phase; 1/4HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 8.94" Overall Length; 51.9% Efficiency Full Load

Part #

HG701

BDI #

17091878

PRICE
$ 286.59 / each
$ 374.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
8.626
UNSPSC
26101116
EAN
0722856039668
Horse Power
1/4HP
Frame Size
48Y
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
51.9
Inch - Metric
Inch
Other Features
Current Rating 5.1 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH32DN5618T
Manufacturer Internal Number
5KH32DN5618T
Weight / LBS
12
Long Description
AC Motor; Single Phase; 1/4HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 8.94" Overall Length; 51.9% Efficiency Full Load
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Overall Length
8.94 Inch | 227.076 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter