Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HG705A ; 056S84DRS40001A1

HG705A ; 056S84DRS40001A1

HG705A ; 056S84DRS40001A1 HVAC MOTOR ; 1/1-1/15HP 1/60/115V FAN/BLOWER

AC Motor; 0.33HP; 56Z Frame Size; 1725/850 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 68.5% Efficiency Full Load

Part #

HG705A

BDI #

22326516

PRICE
$ 909.57 / each
$ 1,187.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.872
UNSPSC
26101112
EAN
0722856068736
Horse Power
0.33HP
Frame Size
56Z
Hertz
60
Sync RPM
1725/850
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
68.5
Inch - Metric
Inch
Other Features
Current Rating 4.6 Ampere | 4/8 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056S84DRS40001A1
Weight / LBS
24
Long Description
AC Motor; 0.33HP; 56Z Frame Size; 1725/850 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 68.5% Efficiency Full Load
Overall Length
6.5 Inch | 165.1 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter