Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HG715 ; 5KH38SNA731T

HG715 ; 5KH38SNA731T

HG715 ; 5KH38SNA731T HVAC MOTOR ; 1/2-1/6HP 56Z 1/60/115V FAN/BLOWER

AC Motor; Single Phase; 1/2HP; 56Z Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.44" Overall Length; 62% Efficiency Full Load

Part #

HG715

BDI #

17091886

PRICE
$ 842.90 / each
$ 1,100.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.325
UNSPSC
26101116
EAN
0722856040268
Horse Power
1/2HP
Frame Size
56Z
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
62
Inch - Metric
Inch
Other Features
Current Rating 7.8 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH38SNA731T
Manufacturer Internal Number
5KH38SNA731T
Weight / LBS
25
Long Description
AC Motor; Single Phase; 1/2HP; 56Z Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.44" Overall Length; 62% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.44 Inch | 290.576 Millimeter