Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

JTT-1014

HK1620-2RS-L271

HK1620-2RS-L271 NEEDLE ROLLER BEARING ; 16MM BORE 22MM OD 20MM WID

Needle Bearing Roller Assembly with Outer Ring; 16MM Bore; 22MM Outside Diameter; 20MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable

Part #

HK1620-2RS-L271

BDI #

18312289

PRICE
$ 24.07 / each
$ 25.54 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31171512
EAN
4047643186636
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
HK16202RS
Weight / LBS
0.04
Long Description
Needle Bearing Roller Assembly with Outer Ring; 16MM Bore; 22MM Outside Diameter; 20MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
0.866 Inch | 22 Millimeter
Bore
0.63 Inch | 16 Millimeter
Width
0.787 Inch | 20 Millimeter