Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HQTH-1

HLVH-1

HLVH-1 GEAR WORM ; 5/8" PITCH DIA 16 DP 1" FACE

Worm Only; 5/8" Pitch Diameter; 16 DP; 1" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.44" Hub Diameter; Steel; Right Hand; Single; Hardened Teeth

Part #

13032

BDI #

162402

PRICE
$ 79.92 / each

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
UNSPSC
31171712
EAN
0781711130322
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Minimum Bore 5/16
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HLVH-1
Manufacturer Internal Number
13032
Weight / LBS
0.07
Long Description
Worm Only; 5/8" Pitch Diameter; 16 DP; 1" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.44" Hub Diameter; Steel; Right Hand; Single; Hardened Teeth
Face Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.44 Inch | 11.176 Millimeter
Pitch Diameter
0.625 Inch | 15.875 Millimeter