Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6455-3

HM801349-2

HM801349-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-19/32" BORE 1-1/8" WD

Bearing Cone; HM801349 Basic Number; Standard Precision; 1-19/32" Bore; 1-1/8" Width; Single Row of Roller

Part #

HM801349-2

BDI #

1359347

PRICE
$ 112.06 / each
$ 135.28 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
UNSPSC
31171527
EAN
0053893690377
Precision Class
Standard
Component
Cone
Basic Number
HM801349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM801349-2
Long Description
Bearing Cone; HM801349 Basic Number; Standard Precision; 1-19/32" Bore; 1-1/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Bore
1.594 Inch | 40.488 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter