Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

495A-2

HM903245-2

HM903245-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-5/8" BORE 1-1/8" WD

Bearing Cone; HM903245 Basic Number; Standard Precision; 1-5/8" Bore; 1-1/8" Width; Single Row of Roller

Part #

HM903245-2

BDI #

1359640

PRICE
$ 147.36 / each
$ 177.88 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
UNSPSC
31171527
EAN
0053893704456
Precision Class
Standard
Component
Cone
Basic Number
HM903245
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM903245-2
Long Description
Bearing Cone; HM903245 Basic Number; Standard Precision; 1-5/8" Bore; 1-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
0 Inch | 0 Millimeter