Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HMTA010-20H80BHVN3

HMTA010-20H80BHVN3

TSUBAKI HMTA010-20H80BHVN3

Speed Reducer; Right Angle; 80:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series

Part #

HMTA010-20H80BHVN3

BDI #

23940400

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111537
Reducer Type
Right Angle
Nominal Ratio
80:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
0.1KW
Nominal Max Output RPM
22.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
22.5
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
2254N
Base Included
No
Output Torque
20MM Output Bore
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 80:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Center Distance
0.079 Inch | 2 Millimeter
Overall Width
5.945 Inch | 151 Millimeter
Overall Height
4.606 Inch | 117 Millimeter
Overall Length
10.472 Inch | 266 Millimeter
Output Bore
0.787 Inch | 20 Millimeter
Base to Center of Output Shaft
1.89 Inch | 48 Millimeter
Nominal Center Distance
0.079 Inch | 2 Millimeter
Base to Center of Input Shaft
2.303 Inch | 58.5 Millimeter