Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HMTA020-35H360BHVN3

HMTA020-35H360BHVN3

TSUBAKI HMTA020-35H360BHVN3

Speed Reducer; Right Angle; 360:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series

Part #

HMTA020-35H360BHVN3

BDI #

23944561

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111537
Reducer Type
Right Angle
Nominal Ratio
360:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
0.2KW
Nominal Max Output RPM
5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
4410N
Base Included
No
Output Torque
35MM Output Bore
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 360:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Base to Center of Input Shaft
3.878 Inch | 98.5 Millimeter
Overall Length
16.772 Inch | 426 Millimeter
Overall Width
6.732 Inch | 171 Millimeter
Overall Height
6.634 Inch | 168.5 Millimeter
Nominal Center Distance
0.453 Inch | 11.5 Millimeter
Output Bore
1.378 Inch | 35 Millimeter
Base to Center of Output Shaft
3.425 Inch | 87 Millimeter
Center Distance
0.453 Inch | 11.5 Millimeter