Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HMTA040-35H80BPN3 200V 50HZ 3C

HMTA040-35H80BPN3 200V 50HZ 3C

TSUBAKI HMTA040-35H80BPN3 200V 50HZ 3C

Speed Reducer; Right Angle; 80:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series

Part #

HMTA040-35H80BPN3 200V 50HZ 3C

BDI #

25156888

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111537
Reducer Type
Right Angle
Nominal Ratio
80:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
0.4KW
Nominal Max Output RPM
22.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
22.5
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
3479N
Base Included
No
Output Torque
35MM Output Bore
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 80:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Center Distance
0.472 Inch | 12 Millimeter
Overall Length
14.941 Inch | 379.5 Millimeter
Overall Width
6.535 Inch | 166 Millimeter
Overall Height
5.886 Inch | 149.5 Millimeter
Base to Center of Output Shaft
3.13 Inch | 79.5 Millimeter
Nominal Center Distance
0.472 Inch | 12 Millimeter
Base to Center of Input Shaft
2.657 Inch | 67.5 Millimeter
Output Bore
1.378 Inch | 35 Millimeter