Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HN35B19 IDLER

HN35B19 IDLER

HN35B19 IDLER ; 3/8" P 19T NEEDLE BRG 1" BORE

Roller Chain; 1" Bore; 35 Chain Size; 19 Teeth; Needle Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

1297241

BDI #

327189

PRICE
$ 189.83 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
31171901
EAN
0662289294404
Chain Size
35
Chain Type
Roller Chain
Number of Teeth
19
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
1.813 Inch Hub Diameter | 0.168 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HN35B19 IDLER
Manufacturer Internal Number
1297241
Weight / LBS
0.3
Long Description
Roller Chain; 1" Bore; 35 Chain Size; 19 Teeth; Needle Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Length Thru Bore
1 Inch | 25.4 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.47 Inch | 62.738 Millimeter
Bore
1 Inch | 25.4 Millimeter