Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF 880 TAB-K450

HP 880 TAB-K325

HP880TAB-3.25IN TABLETOP CHAIN

880; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 2.41" Tab Width; Straight Plate

Part #

10144626

BDI #

18143426

PRICE
$ 35.65 / Foot

QTY

INVENTORY:
50
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.63
UNSPSC
31151615
EAN
0698210881481
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
HP880 TAB
Weight / LBS
0.63
Long Description
880; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 2.41" Tab Width; Straight Plate
Plate Thickness
0.16 Inch | 4.064 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Tab Width
2.41 Inch | 61.214 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.78 Inch | 19.812 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Base Width
0 Inch | 0 Millimeter