Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HP1506-4.5IN-MTW 81425461

HP1506-4.5IN-MTW 81425461

HP1506-4.5IN-MTW MATTOP CHAIN ; 81425461

Mat Top Modular Belting; 1506; Perforated Top; 0.59" Pitch; 4-1/2" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height

Part #

10028909

BDI #

24109771

PRICE
$ 38.95 / Foot
$ 50.02 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.228
UNSPSC
31151615
EAN
0793699496956
Modular Belting Size
1506
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.59 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.025
Long Description
Mat Top Modular Belting; 1506; Perforated Top; 0.59" Pitch; 4-1/2" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Modular Belting Width
4.5 Inch | 114.3 Millimeter
Pitch
0.59 Inch | 14.986 Millimeter