Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HP1553-425MM

HP1553-425MM

HP1553-425MM MAT TOP CHAIN ; 425MM WD BROWN HP POLYESTER PIN NON RET

Mat Top Modular Belting; 1553; Low Backline Pressure Top; 15MM Pitch; 425MM Modular Belting Width; Straight Running; Polyester Pin Material

Part #

10467066

BDI #

26252406

PRICE
$ 306.92 / Foot
$ 394.14 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.103
UNSPSC
31151615
EAN
0782934892103
Modular Belting Size
1553
Basic Construction
Low Backline Pressure Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.59 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.226
Long Description
Mat Top Modular Belting; 1553; Low Backline Pressure Top; 15MM Pitch; 425MM Modular Belting Width; Straight Running; Polyester Pin Material
Modular Belting Width
16.732 Inch | 425 Millimeter
Pitch
0.591 Inch | 15 Millimeter