Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
HP1757TAB GRIP SS-3.25IN D EPDM WH 50SH

HP1757TAB GRIP SS-3.25IN D EPDM WH 50SH

HP1757TAB GRIP SS-3.25IN D EPDM WH 50SH

HP1757TAB GRIP SS-3.25IN D EPDM WH 50SH ; 50FT/REL NON RETURNABLE

Plate Top Chain; 1757 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Side Flexing; High Performance Material Type; Stainless Steel Pin Material; Straight

Part #

10145217

BDI #

26987753

PRICE
$ 6,414.15 / REEL
$ 11,633.50 / REEL

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.853
EAN
0793699939941
Chain Size
1757
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Manufacturer Internal Number
10145217
Weight / LBS
0.24
Long Description
Plate Top Chain; 1757 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Side Flexing; High Performance Material Type; Stainless Steel Pin Material; Straight
Chain Width
3.25 Inch | 82.55 Millimeter
Pin Diameter
0.28 Inch | 7.1 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.189 Inch | 4.8 Millimeter