Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HP5705-36IN

HP5705-36IN

HP5705-36IN MATTOP CHAIN ; 10/BOX

Mat Top Modular Belting; 5705; Solid Top; 1-1/2" Pitch; 36" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height

Part #

10028916

BDI #

22605049

PRICE
$ 286.26 / Foot
$ 367.60 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.531
UNSPSC
31151614
EAN
0793699346411
Modular Belting Size
5705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1.5 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.698
Long Description
Mat Top Modular Belting; 5705; Solid Top; 1-1/2" Pitch; 36" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Modular Belting Width
36 Inch | 914.4 Millimeter