Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HP5706 3.25IN

HP5706 3.25IN

HP5706 3.25IN MATTOP CHAIN ; 81416771 10/BOX

Mat Top Modular Belting; 5706; Perforated Top; 1-1/2" Pitch; 3-1/4" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height

Part #

10028399

BDI #

22463046

PRICE
$ 39.53 / Foot
$ 50.76 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31151615
EAN
0793699138436
Modular Belting Size
5706
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1.5 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.063
Long Description
Mat Top Modular Belting; 5706; Perforated Top; 1-1/2" Pitch; 3-1/4" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Modular Belting Width
3.25 Inch | 82.55 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter