Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HP7526-765MM

HP7526-340MM

HP7526-340MM MATTOP CHAIN ; NON RETURNABLE 0.5MM PITCH 340MM WIDE

Mat Top Modular Belting; 7526; Perforated Top; 12.7MM Pitch; 340MM Modular Belting Width; Straight Running and Side Flexing; Plastic Pin Material

Part #

10028927

BDI #

22464136

PRICE
$ 123.74 / Foot
$ 158.92 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.971
UNSPSC
31151615
EAN
0793699509205
Modular Belting Size
7526
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Pin Material
Plastic
Price Unit
FT
Order in Multiples of
0.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.095
Long Description
Mat Top Modular Belting; 7526; Perforated Top; 12.7MM Pitch; 340MM Modular Belting Width; Straight Running and Side Flexing; Plastic Pin Material
Modular Belting Width
13.386 Inch | 340 Millimeter
Pitch
0.5 Inch | 12.7 Millimeter