Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HP7526-765MM

HP7526-595MM

HP7526-595MM MATTOP CHAIN ; NON RETURNABLE 10/BOX

Mat Top Modular Belting; 7526; Perforated Top; 12.7MM Pitch; 595MM Modular Belting Width; Straight Running and Side Flexing; Plastic Pin Material

Part #

10028930

BDI #

22605047

PRICE
$ 216.57 / Foot
$ 278.10 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.622
UNSPSC
31151615
EAN
0793699487060
Modular Belting Size
7526
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Pin Material
Plastic
Price Unit
FT
Order in Multiples of
0.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.166
Long Description
Mat Top Modular Belting; 7526; Perforated Top; 12.7MM Pitch; 595MM Modular Belting Width; Straight Running and Side Flexing; Plastic Pin Material
Modular Belting Width
23.425 Inch | 595 Millimeter
Pitch
0.5 Inch | 12.7 Millimeter