Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HP7526-765MM

HP7526-765MM

HP7526-765MM MATTOP CHAIN ; NON RETURNABLE

Mat Top Modular Belting; 7526; Perforated Top; 12.7MM Pitch; 765MM Modular Belting Width; Straight Running and Side Flexing; Plastic Pin Material

Part #

10028931

BDI #

24110897

PRICE
$ 278.43 / Foot
$ 357.54 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.082
UNSPSC
31151615
EAN
0793699532616
Modular Belting Size
7526
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Pin Material
Plastic
Price Unit
FT
Order in Multiples of
0.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.213
Long Description
Mat Top Modular Belting; 7526; Perforated Top; 12.7MM Pitch; 765MM Modular Belting Width; Straight Running and Side Flexing; Plastic Pin Material
Pitch
0.5 Inch | 12.7 Millimeter
Modular Belting Width
30.118 Inch | 765 Millimeter