Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HP7705-51IN

HP7705-51IN

HP7705-51IN MATTOP CHAIN ; NON RETURNABLE

Mat Top Modular Belting; 7705; Solid Top; 1" Pitch; 51" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height

Part #

10324546

BDI #

21586102

PRICE
$ 474.05 / Foot
$ 608.78 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.444
UNSPSC
31151615
EAN
0782934793189
Modular Belting Size
7705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.978
Long Description
Mat Top Modular Belting; 7705; Solid Top; 1" Pitch; 51" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Plate Height
0.5 Inch | 12.7 Millimeter
Modular Belting Width
51 Inch | 1295.4 Millimeter
Pitch
1 Inch | 25.4 Millimeter