Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HP8505-18IN

HP8505-18IN

HP8505-18IN TABLETOP CHAIN ; 18IN WD POLYPROPYLENE PIN MOLDED BROWN

Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 18" Modular Belting Width; Straight Running and Back Flexing; Polyester Pin Material; 0.34" Plate Height

Part #

10028432

BDI #

21575258

PRICE
$ 106.95 / Foot
$ 137.34 / Foot

QTY

INVENTORY:
100
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.238
UNSPSC
31151615
EAN
0793699263671
Modular Belting Size
8505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.171
Long Description
Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 18" Modular Belting Width; Straight Running and Back Flexing; Polyester Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
18 Inch | 457.2 Millimeter