Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HP8505DTS 4.5IN MTW PT LH

HP8505DTS 4.5IN MTW PT LH

HP8505DTS 4.5IN MTW PT LH ; 81415811 MATTOP CHAIN

Mat Top Modular Belting; 8505; Solid Top and Dynamic Transfer System and Positrack Tracking Guide; 3/4" Pitch; 4-1/2" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 0.63" Plate Height

Part #

10028436

BDI #

21473905

PRICE
$ 70.60 / Foot
$ 90.66 / Foot

QTY

INVENTORY:
60
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
31151615
EAN
0793699278057
Modular Belting Size
8505
Basic Construction
Solid Top | Dynamic Transfer System | Positrack Tracking Guide
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.17 Inch | Min Back Flex Radius 1 Inch | Left Hand Transfer
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10028436
Weight / LBS
1.82
Long Description
Mat Top Modular Belting; 8505; Solid Top and Dynamic Transfer System and Positrack Tracking Guide; 3/4" Pitch; 4-1/2" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 0.63" Plate Height
Modular Belting Width
4.5 Inch | 114.3 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.63 Inch | 16.002 Millimeter