Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HP882TAB SG-7.5IN 1D60-T1P

HP882TAB SG-7.5IN 1D60-T1P

HP882TAB SG-7.5IN 1D60-T1P 81415414 ; TABLETOP CHAIN 10FT BOX

882; Plastic with Rubber Insert; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate

Part #

10145030

BDI #

19434277

PRICE
$ 2,145.77 / box
$ 3,969.90 / box

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.744
UNSPSC
31151615
EAN
0793699447750
Chain Size
882
Basic Construction
Plastic with Rubber Insert
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
HP882 TAB
Weight / LBS
1.63
Long Description
882; Plastic with Rubber Insert; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter
Plate Height
1.09 Inch | 27.686 Millimeter
Tab Width
2.99 Inch | 75.946 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Base Width
0 Inch | 0 Millimeter