Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HR1

HR1

HR1 WELD ON HUB ; 5-3/4" OD BUSHED 5-5/8" PILOT DIA

5-3/4" Outside Diameter; Bushed; 5-5/8" Pilot Diameter; 0.709" Pilot Length; R1 Bushing Size; Split Taper Bushing; Steel; 2" Length Through Bore; 4-5/8" Bolt Circle Diameter; Keyway

Part #

HR1

BDI #

609013

PRICE
$ 325.63 / each
$ 430.76 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.356
UNSPSC
26111534
EAN
0697950219592
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
R1
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3/8-16 Tapped Hole | 3 Tapped Hole | Double Split
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
HR1
Manufacturer Internal Number
HR1
Weight / LBS
7.3
Long Description
5-3/4" Outside Diameter; Bushed; 5-5/8" Pilot Diameter; 0.709" Pilot Length; R1 Bushing Size; Split Taper Bushing; Steel; 2" Length Through Bore; 4-5/8" Bolt Circle Diameter; Keyway
Outside Diameter
5.75 Inch | 146.05 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Pilot Diameter
5.625 Inch | 142.875 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Pilot Length
0.709 Inch | 18.009 Millimeter
Nominal Bolt Circle Diameter Round
4.625 Inch | 117.475 Millimeter