Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HRTA040-30H40FI

TSUBAKI HRTA040-30H40FI

Speed Reducer; Right Angle; 40:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series

Part #

HRTA040-30H40FI

BDI #

23931561

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111537
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.4KW
Nominal Max Output RPM
45
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
45
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
2450N
Base Included
No
Output Torque
30MM Output Bore
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Center Distance
0.394 Inch | 10 Millimeter
Overall Width
6.299 Inch | 160 Millimeter
Base to Center of Input Shaft
3.15 Inch | 80 Millimeter
Overall Length
9.35 Inch | 237.5 Millimeter
Output Bore
1.181 Inch | 30 Millimeter
Overall Height
5.866 Inch | 149 Millimeter
Nominal Center Distance
0.394 Inch | 10 Millimeter
Base to Center of Output Shaft
3.543 Inch | 90 Millimeter