Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HS1

HS1

HS1 WELD ON HUB ; MST

6-3/4" Outside Diameter; Bushed; 6-1/2" Pilot Diameter; 0.946" Pilot Length; S1 Bushing Size; Split Taper Bushing; Steel; 3.31" Length Through Bore; 5-3/8" Bolt Circle Diameter; Keyway

Part #

HS1

BDI #

609018

PRICE
$ 558.38 / each
$ 738.68 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.854
UNSPSC
26111534
EAN
0697950219615
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
S1
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
1/2-13 Tapped Hole | 3 Tapped Hole | Double Split
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
HS1
Manufacturer Internal Number
HS1
Weight / LBS
17.3
Long Description
6-3/4" Outside Diameter; Bushed; 6-1/2" Pilot Diameter; 0.946" Pilot Length; S1 Bushing Size; Split Taper Bushing; Steel; 3.31" Length Through Bore; 5-3/8" Bolt Circle Diameter; Keyway
Length Thru Bore
3.31 Inch | 84.074 Millimeter
Pilot Diameter
6.5 Inch | 165.1 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.375 Inch | 136.525 Millimeter
Pilot Length
0.946 Inch | 24.028 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bushing Bore Range
1-11/16 To 4-1/4 Inch | 42 To 110 Millimeter