Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HVB-056/HVP2

HVB-056/HVP2

HVB-056/HVP2 LINEAR BEARING

Carriage; Track Roller Slide; Series HVB; 121MM Overall Length; 77.7MM Overall Width; 52.5MM Overall Height; 78.7MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular

Part #

HVB-056/HVP2

BDI #

21580264

PRICE
$ 327.72 / each

QTY

INVENTORY:
2
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.97
UNSPSC
23153000
Product Name
Carriage
Product Type
Track Roller Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
HVB
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Cylindrical Roller | Low Carbon Steel Flange
Category - BDI
Linear Profile Rail Carriage
Product Group - BDI
080
Noun
Carriage
Manufacturer URL
Manufacturer Item Number
HVB-056/HVP2
Weight / LBS
4.347
Long Description
Carriage; Track Roller Slide; Series HVB; 121MM Overall Length; 77.7MM Overall Width; 52.5MM Overall Height; 78.7MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular
Overall Length
4.764 Inch | 121 Millimeter
Overall Height
2.067 Inch | 52.5 Millimeter
Overall Width
3.059 Inch | 77.7 Millimeter
Rail Width
3.098 Inch | 78.7 Millimeter