Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

I127 ; 145TBDR5337

I127 ; 145TBDR5337

I127 ; 145TBDR5337 PRESSURE WASHER MOTOR ; 2HP 1800RPM DP 145T 1/60/115/208-230V

AC Motor; 2HP; 145T Frame Size; 1740 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 81.5% Efficiency Full Load

Part #

I127

BDI #

22327811

PRICE
$ 1,092.70 / each
$ 1,426.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
21.744
UNSPSC
26101112
EAN
0722856049216
Horse Power
2HP
Frame Size
145T
Hertz
60
Sync RPM
1740
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Current Rating 18.8/10.2 To 9.4 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TBDR5337
Weight / LBS
48
Long Description
AC Motor; 2HP; 145T Frame Size; 1740 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 81.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
9.56 Inch | 242.824 Millimeter